Shop All AC & Refrigeration Accessories
Supco
Refrigerant Cap Locks, Universal, PK50
Mfr # SFL51650
Zoro # G7952508
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1/2 in
- Thread Size 5/16 in
- Material Thermoplastic
- Color Black
- Refrigerant Type Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Supco
- MFR # SFL51650
- Zoro # G7952508
- UPC # 687152251070
- Country of Origin China
- Category AC & Refrigeration Accessories
Dimensions
Length | 1/2 in |
Thread Size | 5/16 in |
Details
Material | Thermoplastic |
Color | Black |
Item | Refrigerant Cap Locks |
Refrigerant Type | Universal |
Description
Refrigerant Cap Locks, Refrigerant Type Universal, Thread Size 5/16 In., Length 1/2 In., Color Black, Material Thermoplastic, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Carbon Impregnated Filter, 24x24x2" (6B875)
- WHITE-RODGERS 30 in L., Standard Coaxial, Universal Adapter Fitting (H06E030S1)
- HONEYWELL Gas Valve, NG/LP, Intermittent Pilot and Direct Spark Ignition, 24 V, 3.5 in wc, Standard Opening (VR8304M3509)
- KOCH FILTER 20x25x4 Standard Capacity Pleated Filter, MERV 11 (102-499-030)
- SUPCO Fin Comb, 2-1/4" L, 8" W, Red (UFC1)
- SUPCO Vibration Absorber, 1-5/8" OD (VAS-158)
- SUPCO Filter Puller, Blue, Steel (FP18)
- SUPCO Refrigerant Cap Locks, Universal, PK10 (SFL51610)
- SUPCO Vibration Absorber, 2-1/8" OD (VAS-218)
- SUPCO Condensate Drain Valve, Gray, PVC (JV1B)
- ZORO SELECT Self Regulating Crankcase Heater, 120V (SCH-1CR)
- Supco AC & Refrigeration Accessories