Shop All AC & Refrigeration Accessories
Supco
Refrigerant Cap Locks, Universal, PK10
Mfr # SFL1410
Zoro # G7952456
product price: $26.79
/pk 10, $2.68/ea
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1/2 in
- Thread Size 1/4 in
- Material Thermoplastic
- Color Black
- Refrigerant Type Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Supco
- MFR # SFL1410
- Zoro # G7952456
- UPC # 687152251032
- Country of Origin China
- Category AC & Refrigeration Accessories
Dimensions
Length | 1/2 in |
Thread Size | 1/4 in |
Details
Material | Thermoplastic |
Color | Black |
Item | Refrigerant Cap Locks |
Refrigerant Type | Universal |
Description
Refrigerant Cap Locks, Refrigerant Type Universal, Thread Size 1/4 In., Length 1/2 In., Color Black, Material Thermoplastic, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Cartridge Immersion Heater, 375W, 120V (HDL00025)
- ALL-FILTERS 18 x 24x 1 Washable Electrostatic Furnace Air Filter (18241.E)
- IO HVAC CONTROLS Heating Thermostat, 75 deg. (IO-TS75)
- KRUETER CONTROLS Diaphragm, 2" dia. Actuators (VTD-9422)
- SUPCO UV Surface Disinfection System (UUVS-CBAR)
- SUPCO Vibration Absorber, 7/8" OD (VAS-078)
- SUPCO Gauge, Vacuum (VG60)
- SUPCO Blower Fan Assembly (SM140-40A)
- SUPCO Interlock Switch Clip, Orange, Nylon (FPRO100)
- SUPCO Retractable Magnetic Jumper, 5-1/4" x 1" (MAGTRACT)
- ROBINAIR Refrigerant Tank Heater, Rubber, 3-45/64" (10994)
- Supco AC & Refrigeration Accessories