Shop All AC & Refrigeration Accessories
This Product is Discontinued
Supco
Protective Vinyl Sheet (Discontinued)
Mfr # UUVS-CBAR-VS
Zoro # G6638156
This Product is Discontinued
Key Features
- Size No Bulb
- Form Adhesive
- For Use With Ice Maker Ultraviolet Surface Disinfection Systems
- Application Ice Machine
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Supco
- MFR # UUVS-CBAR-VS
- Zoro # G6638156
- UPC # 687152243570
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Size | No Bulb |
Details
Form | Adhesive |
For Use With | Ice Maker Ultraviolet Surface Disinfection Systems |
Application | Ice Machine |
Material | Vinyl |
Color | Black |
Item | Protective Vinyl Sheet |
Compatible with Manufacturer Model Number | UUVS-CBAR |
Nickel Safe | No |
Food Grade | No |
Compatible with Manufacturer Part Number | UUVS-CBAR |
Compatible Manufacturer Part Number | UUVS-CBAR |
Compatible Grainger Part Number | 52YK18 |
Compatible with Manufacturer Model Number [NEW] | UUVS-CBAR |
Compatible Manufacturer Model Number | UUVS-CBAR |
For Use with Mfr. Model Number | UUVS-CBAR |
For Use With Mfr. Model Number | UUVS-CBAR |
Description
Protective Vinyl Sheet, Compatible with Grainger Part Number 52YK18, Compatible with Manufacturer Model Number UUVS-CBAR, For Use With Ice Maker Ultraviolet Surface Disinfection Systems, Material Vinyl, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.