Shop All Chart Recorders
Supco
Probe Kit, Temp/Temp
Mfr # KTT
Zoro # G7684192
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. CR4
- Temp. Range -40 Degrees to 130 Degrees F +/-2 Degrees F
- Remote Probe Yes
- Product Type Temperature Probe Kit
- Maximum Temperature Measured Degrees F 130 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Supco
- MFR # KTT
- Zoro # G7684192
- Country of Origin China
- Category Chart Recorders
Details
Item | Dual Temperature Probe |
For Use With | Mfr. No. CR4 |
Temp. Range | -40 Degrees to 130 Degrees F +/-2 Degrees F |
Remote Probe | Yes |
Product Type | Temperature Probe Kit |
Maximum Temperature Measured Degrees F | 130 Degrees F |
Minimum Temperature Measured Degrees F | -40 Degrees F |
Maximum Operating Temperature Degrees F | 120 Degrees F |
Minimum Operating Temperature Degrees F | 32 Degrees F |
Description
Dual Temperature Probe, Product Type Temperature Probe Kit, Maximum Operating Temperature Degrees F 120 Degrees F, Maximum Temperature Measured Degrees F 130 Degrees F, Minimum Operating Temperature Degrees F 32 Degrees F, Minimum Temperature Measured Degrees F -40 Degrees F, Compatible with Manufacturer Model Number CR4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINLAND ELECTRONICS Temperature Alarm, 0 to 2 hr. Delay (EA400-12)
- PIC GAUGES Gauge, 2.5", 0/400psi, 1/4"CBM, LF, w/U-Clamp (PRO-203L-254I)
- PIC GAUGES Gauge, 2.5"0/300psi, 1/4"CBM, SS, U-Clamp (PRO-303D-254H-01)
- ZORO SELECT Industrial Thermowell, Lagging, Brass (24C487)
- SUPCO Chart Recorder (CR4)
- DICKSON Chart Recorder, 0 to 100 PSI (PW470)
- DICKSON Recorder, Temp, 4 In, 0 to 100 F, Display (SL4100)
- DICKSON Chart Recorder, Temperature, 4 In, NIST (SL4100NIST)
- DICKSON Temp Chart Recorder, 3 In (SC397)
- DICKSON 8 Pressure Chart Recorder (PW865)
- DICKSON Dickson C412 Circular Chart 8In Chart Recorder Parts And Accessory (C412)
- Supco Chart Recorders