Shop All Single Pressure Controls
Supco
Pressure Switch
Mfr # SLP0520
Zoro # G0593330
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type SPST
- Switch Action Open on Fall
- Pressure Connection 1/4 in Female Flare Fitting
- Connection 1/4 in SAE
- Application Low Limit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Supco
- MFR # SLP0520
- Zoro # G0593330
- Country of Origin China
- Category Single Pressure Controls
Dimensions
Pressure Connection Size | 1/4 in |
Details
Item | Pressure Switch |
Switch Type | SPST |
Switch Action | Open on Fall |
Pressure Connection | 1/4 in Female Flare Fitting |
Connection | 1/4 in SAE |
Application | Low Limit |
Reset Type | Automatic Reset |
Pressure Range Adjustability | Fixed |
Standards | CE Listed, UL Listed |
Maximum Operating Temperature | 149 Degrees F |
Product Type | Pressure Switch |
Pressure Connection Gender | Female |
Electrical Connection Type | Hardwired |
Pressure Range - Maximum | 20 psi |
Minimum Operating Temperature | -31 Degrees F |
Pressure Range - Minimum | 5 psi |
Pressure Connection Type | Flare |
Contact Form | SPST |
Control Type | Low Cutout |
Body Material | Stainless Steel |
Rated Voltage | 120V AC, 240V AC, 24V AC |
Description
Pressure Switch, Product Type Pressure Switch, Pressure Range - Maximum 20 psi, Pressure Range - Minimum 5 psi, Pressure Range Adjustability Fixed, Pressure Connection Gender Female, Pressure Connection Type Flare, Time Delay Setting Not Applicable, Pressure Connection Size 1/4 in, Rated Voltage 120V AC, 240V AC, 24V AC, Contact Form SPST, Switch Action Open on Fall, Electrical Connection Type Hardwired, Reset Type Automatic Reset, Application Low Limit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Fc40R1169 Return Grill Media Air (FC40R1169)
- EKENA MILLWORK 3" Lifetime Vinyl Shutter-Lok's, Bordeaux (8/Bag) (LVSL0008BD)
- MASTER FLOW 4 in. x 4 in. x 4 in. Wye (Y4X4X4)
- ZORO SELECT Boiler Drain Valve, Quarter Turn, 3/4 In (6PEA2)
- SUPCO Press Switch, Range 450-250 PSIG (SHP450250)
- SUPCO Press Switch, Range 375-265 PSIG (SHP375265)
- SUPCO Press Switch, Range 350-250 PSIG (SHP350250)
- SUPCO Low Pressure Switch, Open 75 PSI (SLP75100)
- SUPCO Fan Cycling Pressure Switch (SFC210275)
- SUPCO Press Switch, Range 15-35 PSIG (SLP1535)
- JOHNSON CONTROLS Pressure Control, 100 to 400 (P170AA-118C)
- Supco Single Pressure Controls