Shop All Single Pressure Controls
Supco
Press Switch, Range 425-300 PSIG
Mfr # SHP425300
Zoro # G2361186
product price: $13.49
/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type SPST
- Switch Action Open on Rise
- Pressure Connection 1/4 in Female SAE
- Range (PSI) 0-650
- Close (PSI) 300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Supco
- MFR # SHP425300
- Zoro # G2361186
- UPC # 687152178056
- Country of Origin China
- Category Single Pressure Controls
Dimensions
Overall Width | 21 mm |
Overall Height | 41 1/2 mm |
Pressure Connection Size | 1/4 in |
Overall Depth | 21 mm |
Description
High Pressure Switch, Product Type High Pressure Control, Pressure Range - Maximum 700 psi, Pressure Differential - Minimum Not Applicable, Pressure Range - Minimum Not Applicable, Pressure Differential Max. Not Applicable, Pressure Differential Adjustability Fixed, Pressure Range Adjustability Fixed, Pressure Connection Gender Female, Pressure Connection Type Flare, Time Delay Setting Not Applicable, Pressure Setting High, Pressure Connection Size 1/4 in, Rated Voltage 120/240VAC
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Fiberglass Pocket Air Filter, 24x24x22", MERV 11 (5W443)
- LASKO 20" HighVlctyFan w Remote Ctrl, H20685 (H20685)
- HUNTER Ceiling Fan Downrod, 12 In. L (26019)
- JOHNSON CONTROLS Humidity Sensor, Nickel, 32-131 F (HE-69135NS-0)
- SUPCO Press Switch, Range 15-35 PSIG (SLP1535)
- SUPCO Pressure Switch (SLP0520)
- SUPCO Press Switch, Range 25-50 PSIG (SLP2550)
- SUPCO Press Switch, Open 40-80 PSIG (SLP4080)
- SUPCO Press Switch, Range 400-300 PSIG (SHP400300)
- SUPCO Fan Cycling Control, Opens 200 PSI (SFC200240)
- JOHNSON CONTROLS Pressure Switch, Open at 425 (P100CP-2C)
- Supco Single Pressure Controls