Shop All Single Pressure Controls
Supco
Press Switch, Range 400-300 PSIG
Mfr # SHP400300
Zoro # G0975834
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type SPST
- Switch Action Open on Rise
- Pressure Connection 1/4 in Female SAE
- Type SPST
- Range (PSI) 0-650
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Supco
- MFR # SHP400300
- Zoro # G0975834
- UPC # 094704493701
- Country of Origin China
- Category Single Pressure Controls
Dimensions
Pressure Connection Size | 1/4 in |
Overall Width | 21 mm |
Overall Depth | 21 mm |
Overall Height | 41 1/2 mm |
Description
High Pressure Switch, Product Type High Pressure Control, Pressure Range - Maximum 700 psi, Pressure Differential - Minimum Not Applicable, Pressure Range - Minimum Not Applicable, Pressure Differential Max. Not Applicable, Pressure Differential Adjustability Fixed, Pressure Range Adjustability Fixed, Pressure Connection Gender Female, Pressure Connection Type Flare, Time Delay Setting Not Applicable, Pressure Setting High, Pressure Connection Size 1/4 in, Rated Voltage 120/240VAC
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Conf. Sp Fan, Axial, 25 ft. Duct (9514-25)
- WESTINGHOUSE CEILING FAN PLSH BRS 52"" (78021)
- HONEYWELL HOME Cover Plate, Wall Mount, White, Plastic (50005625-001)
- VENCO Drum Fan 36" Non-Oscillating (VMAC-36-DD-SM)
- SUPCO Press Switch, Range 350-250 PSIG (SHP350250)
- SUPCO Press Switch, Range 425-300 PSIG (SHP425300)
- SUPCO Press Switch, Range 450-250 PSIG (SHP450250)
- SUPCO Press Switch, Range 375-265 PSIG (SHP375265)
- SUPCO Fan Cycling Pressure Switch (SFC210275)
- SUPCO Press Switch, Range 400-200 PSIG (SHP400200)
- HONEYWELL THERMAL SOLUTIONS L404F1391 Pressuretrol 20-300 (L404F1391)
- Supco Single Pressure Controls