Shop All Single Pressure Controls
Supco
Press Switch, Range 400-200 PSIG
Mfr # SHP400200
Zoro # G1150387
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type SPST
- Switch Action Open on Rise
- Pressure Connection 1/4 in Female SAE
- Range (PSI) 0-650
- Close (PSI) 200
Product Information
- Brand Supco
- MFR # SHP400200
- Zoro # G1150387
- UPC # 094704521749
- Country of Origin China
- Category Single Pressure Controls
Dimensions
Overall Height | 41 1/2 mm |
Pressure Connection Size | 1/4 in |
Overall Depth | 21 mm |
Overall Width | 21 mm |
Details
Description
High Pressure Switch, Product Type High Pressure Control, Pressure Range - Maximum 700 psi, Pressure Differential - Minimum Not Applicable, Pressure Range - Minimum Not Applicable, Pressure Differential Max. Not Applicable, Pressure Differential Adjustability Fixed, Pressure Range Adjustability Fixed, Pressure Connection Gender Female, Pressure Connection Type Flare, Time Delay Setting Not Applicable, Pressure Setting High, Pressure Connection Size 1/4 in, Rated Voltage 120/240VAC
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Swaged Cartridge Heater, 73W/sq. In. (HDC00070)
- SOLARONICS Infrared Heater, 2-Stage, 100/50 MBH, Nat. Gas, 24V (STK-100/50 STL)
- KOCH FILTER MiniPleat Filter, SH, MERV14, 24"x24"x4" (120-720-001)
- DAYTON Replacement Motor, Black (VEMCU6012060G)
- SUPCO Press Switch, Range 425-300 PSIG (SHP425300)
- SUPCO Fan Cycling Pressure Switch (SFC210275)
- SUPCO Press Switch, Range 25-50 PSIG (SLP2550)
- SUPCO Press Switch, Range 350-250 PSIG (SHP350250)
- SUPCO Press Switch, Range 400-300 PSIG (SHP400300)
- SUPCO Press Switch, Range 450-250 PSIG (SHP450250)
- MCDONNELL & MILLER 150S-Md Low Water Cut-Off/Pump (150S-MD)
- Supco Single Pressure Controls