Shop All Single Pressure Controls
Supco
Press Switch, Range 15-35 PSIG
Mfr # SLP1535
Zoro # G0862057
product price: $11.85
/ea
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type SPST
- Switch Action Open on Fall
- Pressure Connection 1/4 in Female SAE
- Range (PSI) 0-650
- Close (PSI) 35
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Supco
- MFR # SLP1535
- Zoro # G0862057
- UPC # 796890681626
- Country of Origin China
- Category Single Pressure Controls
Dimensions
Overall Width | 21 mm |
Pressure Connection Size | 1/4 in |
Overall Depth | 21 mm |
Overall Height | 41 1/2 mm |
Description
Low Pressure Switch, Product Type Low Pressure Control, Pressure Range - Maximum 700 psi, Pressure Differential - Minimum Not Applicable, Pressure Range - Minimum Not Applicable, Pressure Differential Max. Not Applicable, Pressure Differential Adjustability Fixed, Pressure Range Adjustability Fixed, Pressure Connection Gender Female, Pressure Connection Type Flare, Time Delay Setting Not Applicable, Pressure Setting Low, Pressure Connection Size 1/4 in, Rated Voltage 120/240VAC
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Downblast Vent, Direct Drive, 8-1/4 In (48C189)
- ALLEGRO INDUSTRIES Blower Ducting, 15 ft., Black/Yellow (9550-15)
- DAYTON Upblast Vent, 13-1/4 In, 115/208-230V (7A616)
- GENEVA INDUSTRIAL GROUP Ceramic Heater (PTC-901)
- SUPCO Press Switch, Range 425-300 PSIG (SHP425300)
- SUPCO Press Switch, Open 40-80 PSIG (SLP4080)
- SUPCO Pressure Switch (SLP0520)
- SUPCO Press Switch, Range 400-300 PSIG (SHP400300)
- SUPCO Press Switch, Range 375-265 PSIG (SHP375265)
- SUPCO Fan Cycling Control, Opens 200 PSI (SFC200240)
- ROBERTSHAW Rano10-1483 Spst Low Pressure (O10-1483)
- Supco Single Pressure Controls