Shop All Single Pressure Controls
Supco
Press Switch, Open 40-80 PSIG
Mfr # SLP4080
Zoro # G2604883
product price: $12.85
/ea
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type SPST
- Switch Action Open on Fall
- Pressure Connection 1/4 in Female SAE
- Close (PSI) 80
- Open (PSI) 40 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Supco
- MFR # SLP4080
- Zoro # G2604883
- UPC # 687152146116
- Country of Origin China
- Category Single Pressure Controls
Dimensions
Overall Depth | 21 mm |
Overall Width | 21 mm |
Overall Height | 41 1/2 mm |
Pressure Connection Size | 1/4 in |
Description
Low Pressure Switch, Product Type Low Pressure Control, Pressure Range - Maximum 700 psi, Pressure Differential - Minimum Not Applicable, Pressure Range - Minimum Not Applicable, Pressure Differential Max. Not Applicable, Pressure Differential Adjustability Fixed, Pressure Range Adjustability Fixed, Pressure Connection Gender Female, Pressure Connection Type Flare, Time Delay Setting Not Applicable, Pressure Setting Low, Pressure Connection Size 1/4 in, Rated Voltage 120/240VAC
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERCOOL Gauge Set, Dual 134A/R-12 Aluminum (98661-PRO)
- SPORLAN Ove40Ga Type O Thermostatic Expansion Other Valve (OVE-40-GA)
- GLOBAL FINISHING SOLUTIONS Paint Collector Filter Pad, 20x20x1", 24 pk. (216-501)
- AIRSEPT PermaTube Replacement Kit (65605)
- SUPCO Press Switch, Range 425-300 PSIG (SHP425300)
- SUPCO Press Switch, Range 350-250 PSIG (SHP350250)
- SUPCO Press Switch, Range 15-35 PSIG (SLP1535)
- SUPCO Press Switch, Range 400-200 PSIG (SHP400200)
- SUPCO Pressure Switch (SLP0520)
- SUPCO Press Switch, Range 400-300 PSIG (SHP400300)
- JOHNSON CONTROLS Pressure Control, 50 to 500 (P170DA-1C)
- Supco Single Pressure Controls