Shop All Cooling Equipment Relays
Supco
Potential Relay, 9070
Mfr # 9070
Zoro # G5456652
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With HVAC Compressors and Motors
- Includes Universal Break-Off Mounting Bracket
- Input Voltage 277V AC
- Features Industry Standard Part Numbers used by Most Compressor and Equipment Manufacturers, Non-Positional
- Mounting Style Bracket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Supco
- MFR # 9070
- Zoro # G5456652
- Country of Origin China
- Category Cooling Equipment Relays
Details
Item | Potential Relay |
For Use With | HVAC Compressors and Motors |
Includes | Universal Break-Off Mounting Bracket |
Input Voltage | 277V AC |
Features | Industry Standard Part Numbers used by Most Compressor and Equipment Manufacturers, Non-Positional |
Mounting Style | Bracket |
Maximum Pick-Up Voltage | 305V AC |
Contact Form | SPST |
Coil Voltage | 332V AC |
Minimum Pick Up Voltage | 285V AC |
Maximum Drop Out Voltage | 85V AC |
Pick-Up Voltage Setting Adjustability | Fixed |
Contact Rating (AC) | 35 A @ 277V |
Electrical Connection Type | Push-On, Screw Terminals |
Compatible with Manufacturer Model Number | Universal |
Compatible Manufacturer Part Number | Universal |
Compatible Manufacturer Model Number | Universal |
For Use with Mfr. Model Number | Universal |
For Use With Mfr. Model Number | Universal |
Description
Potential Relay, Pick-Up Voltage Setting Adjustability Fixed, Minimum Pick Up Voltage 285V AC, Maximum Pick-Up Voltage 305V AC, Maximum Drop Out Voltage 85V AC, Coil Voltage 332V AC, Compatible with Manufacturer Model Number Universal, Contact Form SPST, Minimum Drop Out Voltage Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Belt (VE1YNW8BG)
- KING ELECTRIC Thermostat Sp 120/208 /240-22A & 277V-18A White (K101)
- GAF LOUVER WHT ALUM 18""X24"" (DA1824W)
- ILC FILTER 16X25X1 MERV 8 MPR 800 12 PIECES ACTUAL SIZE 155 X 245 X 075 MADE IN THE USA (WY-0JH5-8)
- SUPCO Supco Capictor (SPP10E)
- SUPCO Hard Start Kit, 35 Contact Rating (Amps), 208-265 Volts (MPR5)
- SUPCO Hard Start Kit, Relay, Overload and Start Capacitor, 115 Volts (RCO410)
- SUPCO 120/240 VAC 1 Phase Units 1/2-5 HP Hard Start Electronic Relay and Start Capacitor (SPP8E)
- SUPCO Potential Relay, Adjustable, - Contact Rating (Amps), 110-370 Volts, - Time Delay (APR5)
- SUPCO Cards For Recorder Model Cr87P, PK60 (24H500PSI)
- COPELAND Compressor, 208/230V, 1-Phase, 15500 Btu (ZP16K5E-PFV-800)
- Supco Cooling Equipment Relays