Shop All Fan Parts
Supco
Pocket Therm, 1" Dial, 40/+160F
Mfr # ST01
Zoro # G5456591
Sold in multiples of 3 for $10.17
$10.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Air Conditioners; Refrigerators / Freezers
- Includes (1) Protective Sheath with Convenient Pocket Clip
- Fits Brand Various Electronic Devices
- Features Temperature Range: -40 F to 160 F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
For Use With | Air Conditioners; Refrigerators / Freezers |
Includes | (1) Protective Sheath with Convenient Pocket Clip |
Fits Brand | Various Electronic Devices |
Features | Temperature Range: -40 F to 160 F |
Item | Pocket Therm,1" Dial,40/+160F |
Description
Pocket Therm,1 In. Dial,40/+160F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Rigid Cell Air Filter, 24x24x12" (5W919)
- BESTAIR PRO 16x25x3 Synthetic Furnace Air Cleaner Filter, MERV 8 2 PK (AB-31625-8-2)
- ARMSTRONG INTERNATIONAL Steam Separator, 2 In, 300 psi (DS-1-200)
- BROAN Ceiling Bathroom Fan, 110 cfm cfm, 6 in Duct Dia., 120V AC, Energy Star® Certified (QTXE110S)
- SUPCO Connector, T1122C, PK100 (T1122C)
- SUPCO Porcelain Wire Connector, T1164, PK15 (T1164)
- SUPCO Core Removal Tool, Ball Valve, 5/16" Cplg (SF3956)
- SUPCO Transformer, 20VA, 120/208/240VAC (SXT114)
- SUPCO Cond Motor, 2.5 Watt, 120V, CWOSE (SM5113)
- SUPCO Oval Run Capacitor, CR45X370 (CR45X370)
- ROBERTSHAW Thermostat (5300-729)
- Supco Fan Parts