Shop All Cutting Torches
Supco
Piezo Igniter and Trigger, Propane/MAPP
Mfr # ET4701
Zoro # G4015956
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Propane/MAPP
- Head Angle 180 Degrees
- Series Express Series
- Tip Series Express Series
- Welding Processes TIG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Supco
- MFR # ET4701
- Zoro # G4015956
- UPC # 687152237548
- Country of Origin France
- Category Cutting Torches
Dimensions
Length (In.) | 2-1/2 |
Details
Item | Piezo Igniter And Trigger |
Gas Service | Propane/MAPP |
Head Angle | 180 Degrees |
Series | Express Series |
Tip Series | Express Series |
Welding Processes | TIG |
For Use With | Mfr. No. ET478 |
Application | Commercial and Domestic Refrigeration |
Product Type | Piezo Trigger for Torch |
Description
Piezo Igniter And Trigger, Product Type Piezo Trigger for Torch, Application Commercial and Domestic Refrigeration
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TURBOTORCH Torch Kit, Cutting, G Series, Self Igniting (0386-0832)
- BERNARD BERNARD 15ft Brass/Steel MIG Weld Liner (LAD4A-15)
- TREGASKISS Front-Loading Liner 0.035-0.045" (415-35-15Q)
- HARRIS Cutting Tip, For Use With 98 Torch (1501390)
- HARRIS Torch, Cutting (62-5E)
- VICTOR Straight Cutting Torch, 36 L, 90deg. Head (0381-1624)
- POWERWELD Harris Style 18" Straight Cutting Torch, LP Propane (PW62-3F-70)
- BROCO Exothermic, Cutting Rod 1/4"X36" 50PK (PC/1436-50)
- BROCO Exothermic, Torch, Pc/A-20, Port-A-Kut (PC/A-20)
- POWERWELD Harris Style 18" Straight Cutting Torch, LP Propane (PW62-3F)
- POWERWELD Harris Style 36" Straight Cutting Torch, LP Propane (PW62-3F-36)
- Supco Cutting Torches