Shop All Fan and Limit Controls
Supco
Pan Heater For Condensate Pump
Mfr # 30-OS
Zoro # G0558708
$50.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Height 4 in
- Width 10 in
- Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Supco
- MFR # 30-OS
- Zoro # G0558708
- Country of Origin China
- Category Fan and Limit Controls
Dimensions
Height | 4 in |
Width | 10 in |
Length | 3 in |
Details
Item | Pan Heater For Condensate Pump |
Voltage | 120V AC |
Description
Pan Heater For Condensate Pump
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FANTECH Ceiling Grille, 4 In. Dia., White (PBV4)
- TEMPCO Ceramic Infrared Heater, 240V, 250W (CRB10006)
- AIRCARE AirCare Filter, 10-1/2 H x 18 W x 1 D (1051)
- ZORO SELECT Magnetic Relay, Switching, 24V Coil (6ACH5)
- SUPCO Thermostat, Limit & Plenum, Range 190-170F (SHL508)
- SUPCO Thermostat, 100 to 140, 2-51/64in.D, SPST (SHL505)
- SUPCO Evap Pan 400W 110V (CP801)
- SUPCO Low Pressure Switch 25-65 Psig (SLP2565)
- SUPCO Temp Rcrder Repl 7-Day Chart, PK60 (S20120F7)
- SUPCO Thermostat, Limit & Plenum, Range 210-170F (SHL516)
- WHITE-RODGERS Contactor, 2 Pole, 208/240VAC, 30 Amps (90 246S1)
- Supco Fan and Limit Controls