Shop All Fan Parts
Supco
Overload Relay, 1/12-1/5 HP, 115V
Mfr # RO81
Zoro # G9889595
product price: $13.79
/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115VAC
- For Use With With and without Start Capacitor Motors from 1/12 HP to 1/5 HP, up to 4.05 Amp Max
- Phase 1
- Fits Brand SUPCO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Voltage | 115VAC |
For Use With | With and without Start Capacitor Motors from 1/12 HP to 1/5 HP, up to 4.05 Amp Max |
Phase | 1 |
Item | Overload Relay, 1/12-1/5 HP, 115V |
Fits Brand | SUPCO |
Description
Overload Relay, 1/12-1/5 HP, 115V, Fits Brand Supco
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEIL QUAKER Control Board (1186024)
- SUPERCOOL A/C Leak Detection Dye, .25 Oz, PK12 (D1-12)
- HONEYWELL HOME ZONE VALVE, 3/4" SWEAT, 8CV, 8 PSI CLOE OFF (V8043F5093)
- SUPER ANCHOR SAFETY 7" Butyl Flashing Strip (80 count) (2043-D)
- SUPCO Oval Run Capacitor, CR15X440 (CR15X440)
- SUPCO Round Dual Run Capacitor, CD45+7.5X440R (CD45+7.5X440R)
- SUPCO Quick Disc, Insulated, T1007C, PK100 (T1007C)
- SUPCO Cond Motor, 9 Watt, 120V, CWOSE (SM5411)
- SUPCO Oval Run Capacitor, CR45X370 (CR45X370)
- SUPCO Round Dual Run Capacitor, CD45+5X370R (CD45+5X370R)
- AIRMASTER FAN Heavy-Duty Hazardous, 30", Pedestal (20351)
- Supco Fan Parts