Shop All Fan Parts
Supco
Oval Run Capacitor, CR80X440
Mfr # CR80X440
Zoro # G5456092
product price: $9.35
/ea
Sold in multiples of 5 for $46.75
$46.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 440VAC
- For Use With Condenser Fan Motors; Furnace Blower Motors; Refrigeration Compressors; Air Conditioning Compressors
- Fits Brand Various Electronic Devices
- Features Operating Temperature: -13F to 185F
- Phase 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Voltage | 440VAC |
For Use With | Condenser Fan Motors; Furnace Blower Motors; Refrigeration Compressors; Air Conditioning Compressors |
Item | Oval Run Capacitor,CR80X440 |
Fits Brand | Various Electronic Devices |
Features | Operating Temperature: -13F to 185F |
Phase | 3 |
Description
Oval Run Capacitor,CR80X440
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ETERNABOND Roof Repair Tape, Paintable, 12 In x 50 Ft (WB-12-50R)
- MOVINCOOL Drain Tank (484731-0220)
- DRI-EAZ Air Filter, HEPA, 3-1/2" D, 20-1/2" H, 18" W (125028)
- HONEYWELL Tr22 20 K Ohm Ntc Non-Linear (TR22)
- SUPCO Round Dual Run Capacitor, CD70+5X440R (CD70+5X440R)
- SUPCO Mini-Split Run Cap, 7.5MFD x 450V (RC7.5X450)
- SUPCO Transformer, 40VA, 120/208/240VAC, 3 Taps (SXT101)
- SUPCO Round Dual Run Capacitor, CD40+3X440R (CD40+3X440R)
- SUPCO Drain Heater, 120V, 15W (SH201)
- SUPCO Pick Tool for SF39 Series (SF3915)
- WEIL MCLAIN Condensate Neutralizer Kit (383-500-631)
- Supco Fan Parts