Shop All Fan Parts
Supco
Oval Run Capacitor, CR6X440
Mfr # CR6X440
Zoro # G5455952
product price: $1.99
/ea
Sold in multiples of 5 for $9.95
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 440VAC
- For Use With Condenser Fan Motors; Furnace Blower Motors; Refrigeration Compressors; Air Conditioning Compressors
- Features Operating Temperature: -13F to 185F
- Fits Brand Various Electronic Devices
- Phase 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Voltage | 440VAC |
For Use With | Condenser Fan Motors; Furnace Blower Motors; Refrigeration Compressors; Air Conditioning Compressors |
Features | Operating Temperature: -13F to 185F |
Fits Brand | Various Electronic Devices |
Phase | 3 |
Item | Oval Run Capacitor,CR6X440 |
Description
Oval Run Capacitor,CR6X440
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 2-Ply Link Air Filter, 25x20", 80" Length (2DWZ3)
- DYNA-GLO Replacement Nozzle For Dyna-Glo Kerosene Heater (SP-KFA1004)
- TEMPCO Strip Heater, 6 In. L, 120V (SHS80310)
- DAYTON Replacement Motor (312281)
- SUPCO Round Run Capacitor, CR25X440R (CR25X440R)
- SUPCO Locking Cap, 5/16", PK2 (CD2295-2)
- SUPCO Connector, T1123, PK10 (T1123)
- SUPCO Quick Disc-HT, T1111, PK20 (T1111)
- SUPCO Round Run Capacitor, CR6X440R (CR6X440R)
- SUPCO Cond Motor, 2.5 Watt, 120V, CWOSE (SM5113)
- BROAN Blade (99020125)
- Supco Fan Parts