Shop All Fan Parts
Supco
Oval Run Capacitor, CR50X440
Mfr # CR50X440
Zoro # G5455928
Sold in multiples of 5 for $35.95
$35.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 440VAC
- For Use With Condenser Fan Motors; Furnace Blower Motors; Refrigeration Compressors; Air Conditioning Compressors
- Features Operating Temperature: -13F to 185F
- Phase 3
- Fits Brand Various Electronic Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Voltage | 440VAC |
For Use With | Condenser Fan Motors; Furnace Blower Motors; Refrigeration Compressors; Air Conditioning Compressors |
Features | Operating Temperature: -13F to 185F |
Phase | 3 |
Fits Brand | Various Electronic Devices |
Item | Oval Run Capacitor,CR50X440 |
Description
Oval Run Capacitor,CR50X440
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER 20x30x1 Standard Capacity Pleated Filter, MERV 8 (102-041-012)
- AIR HANDLER Synthetic Pocket Air Filter, 20x20x22", MERV 11 (2JVL1)
- NORDYNE 632489R Pressure Switch (632489R)
- PORTACOOL Portable Evaporative Cooler 2400 cfm, 700 sq. ft., 20.0 gal, 1/4 HP (PACJS2201A1)
- SUPCO Mini-Split Run Cap, 1.5MFD x 450V (RC1.5X450)
- SUPCO Round Run Capacitor, CR30X370R (CR30X370R)
- SUPCO Waterless Trap For Condensate Line (RLC051)
- SUPCO Round Dual Run Capacitor, CD50+10X370R (CD50+10X370R)
- SUPCO Round Dual Run Capacitor, CD60+10X440R (CD60+10X440R)
- SUPCO Oval Run Capacitor, CR10X370 (CR10X370)
- CHAMPION COOLER Louver Assembly, 33-1/4"x35-15/16" (324008-303)
- Supco Fan Parts