Shop All Fan Parts
Supco
Oval Run Capacitor, CR4X440
Mfr # CR4X440
Zoro # G5455970
product price: $1.99
/ea
Sold in multiples of 5 for $9.95
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 440VAC
- For Use With Condenser Fan Motors; Furnace Blower Motors; Refrigeration Compressors; Air Conditioning Compressors
- Fits Brand Various Electronic Devices
- Phase 3
- Features Operating Temperature: -13F to 185F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Voltage | 440VAC |
For Use With | Condenser Fan Motors; Furnace Blower Motors; Refrigeration Compressors; Air Conditioning Compressors |
Fits Brand | Various Electronic Devices |
Item | Oval Run Capacitor,CR4X440 |
Phase | 3 |
Features | Operating Temperature: -13F to 185F |
Description
Oval Run Capacitor,CR4X440
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Ball Valve, 3 Way, SS Trim, (F)NPT 1 (VG1845CP)
- PATTERSON FAN CO, INC. Patterson Fan 14" Industrial Drum Fan w/ Yoke Mount, 2,600 CFM, 1/4 HP, 1 Phase (H14A)
- UNIWELD Nitrogen Flow Indicator, Gold/Silver, 5" L (NV1)
- TIE DOWN ENGINEERING Ergo Stripper (13880)
- SUPCO Low Lead Tap Valve, STV2DLL (STV2DLL)
- SUPCO Pick Tool for SF39 Series (SF3915)
- SUPCO Round Run Capacitor, CR10X440R (CR10X440R)
- SUPCO Round Dual Run Capacitor, CD35+5X370R (CD35+5X370R)
- SUPCO Condensate Drain Pan, 120V, 50 oz. (70)
- SUPCO Coupler, 1/4"F x 1/4"M (SF2010)
- DAYTON Outlet Guard (HV2120600G)
- Supco Fan Parts