Shop All Fan Parts
Supco
Oval Run Capacitor, CR35X440
Mfr # CR35X440
Zoro # G5456241
product price: $4.99
/ea
Sold in multiples of 5 for $24.95
$24.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 440VAC
- For Use With Condenser Fan Motors; Furnace Blower Motors; Refrigeration Compressors; Air Conditioning Compressors
- Phase 3
- Features Operating Temperature: -13F to 185F
- Fits Brand Various Electronic Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Voltage | 440VAC |
For Use With | Condenser Fan Motors; Furnace Blower Motors; Refrigeration Compressors; Air Conditioning Compressors |
Phase | 3 |
Features | Operating Temperature: -13F to 185F |
Item | Oval Run Capacitor,CR35X440 |
Fits Brand | Various Electronic Devices |
Description
Oval Run Capacitor,CR35X440
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Shaft 5/8 In (161306)
- GE G.E. TFN60RCP 60amp Outdoor Non-Fusible Air Conditioner Disconnect (3021409)
- IMPERIAL Mechanical Manifold Gauge Set, 2-Valve (421-C)
- YORK FLASH VINYL WHT 12""X50' (RESYSVN12/50-WH)
- SUPCO Start Capacitor, CS7288X330 (CS72-88X330)
- SUPCO Round Dual Run Capacitor, CD75+10X370R (CD75+10X370R)
- SUPCO Round Run Capacitor, CR10X440R (CR10X440R)
- SUPCO Round Dual Run Capacitor, CD35+5X440R (CD35+5X440R)
- SUPCO Core Removal Tool, SF3930 (SF3930)
- SUPCO Remote Grease Fitting Kit (GFK1)
- BROAN Oval Phillips Screw 10-18 x 1-1/4 In (99150528)
- Supco Fan Parts