Shop All Fan Parts
Supco
Oval Run Capacitor, CR35X370
Mfr # CR35X370
Zoro # G5456208
product price: $4.75
/ea
Sold in multiples of 5 for $23.75
$23.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 370VAC
- For Use With Condenser Fan Motors; Furnace Blower Motors; Refrigeration Compressors; Air Conditioning Compressors
- Phase 3
- Fits Brand Various Electronic Devices
- Features Operating Temperature: -13F to 185F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Voltage | 370VAC |
For Use With | Condenser Fan Motors; Furnace Blower Motors; Refrigeration Compressors; Air Conditioning Compressors |
Item | Oval Run Capacitor,CR35X370 |
Phase | 3 |
Fits Brand | Various Electronic Devices |
Features | Operating Temperature: -13F to 185F |
Description
Oval Run Capacitor,CR35X370
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REVCOR Propeller, 18 In Dia, 19 Deg Pitch (T1802-19 L)
- AIR-CARE 20x20x1 Flex Air Filter (2020F)
- AIR HANDLER 14" x 25" x 1" Polyester Air Filter Pad MERV 7, Blue/White (6B751)
- AIR HANDLER Pleated Air Filter, 16x25x4, MERV 8, High Capacity, Synthetic, 6B949, Beverage Board (6B949)
- SUPCO Quick Disc, Insulated, T2002, PK20 (T2002)
- SUPCO Round Dual Run Capacitor, CD45+10X370R (CD45+10X370R)
- SUPCO Tee Fitting, SF5044 (SF5044)
- SUPCO Round Dual Run Capacitor, CD45+5X440R (CD45+5X440R)
- SUPCO Round Run Capacitor, CR70X440R (CR70X440R)
- SUPCO Quick Disc-HT, T1111C, PK100 (T1111C)
- TRANE Bearing, 2 Bolt Flanged, 1-7/16in Bore (BRG0648)
- Supco Fan Parts