Shop All Fan Parts
Supco
Oval Run Capacitor, CR2.5X440
Mfr # CR2.5X440
Zoro # G5456232
Sold in multiples of 5 for $10.95
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 440VAC
- For Use With Condenser Fan Motors; Furnace Blower Motors; Refrigeration Compressors; Air Conditioning Compressors
- Phase 3
- Fits Brand Various Electronic Devices
- Features Operating Temperature: -13F to 185F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Voltage | 440VAC |
For Use With | Condenser Fan Motors; Furnace Blower Motors; Refrigeration Compressors; Air Conditioning Compressors |
Phase | 3 |
Fits Brand | Various Electronic Devices |
Features | Operating Temperature: -13F to 185F |
Item | Oval Run Capacitor,CR2.5X440 |
Description
Oval Run Capacitor,CR2.5X440
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANASONIC Ceiling Bathroom Fan, 50/80/110 cfm cfm, 4 in or 6 in Duct Dia., Yes (FV-0511VQCL1)
- YORK Limit Switch and Fan, L195-65F (S1-025-26366-004)
- REZNOR Transformer, 120V Primary, 24V Second, 12VA (131988)
- EVERBILT 4 in. Louvered Vent Cap in White (LC4WXHD)
- SUPCO Round Dual Run Capacitor, CD70+10X440R (CD70+10X440R)
- SUPCO Oval Run Capacitor, CR20X440 (CR20X440)
- SUPCO Digital Handheld Scale (DHS55)
- SUPCO Connector, T1124C, PK100 (T1124C)
- SUPCO Start Capacitor, CS216259X220 (CS216-259X220)
- SUPCO UV Dye Drier (SUD8358)
- BROAN Light Lens (99110437)
- Supco Fan Parts