Shop All Fan Parts
Supco
Oval Run Capacitor, CR20X440
Mfr # CR20X440
Zoro # G5456022
product price: $3.99
/ea
Sold in multiples of 5 for $19.95
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 440VAC
- For Use With Condenser Fan Motors; Furnace Blower Motors; Refrigeration Compressors; Air Conditioning Compressors
- Phase 3
- Fits Brand Various Electronic Devices
- Features Operating Temperature: -13F to 185F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Voltage | 440VAC |
For Use With | Condenser Fan Motors; Furnace Blower Motors; Refrigeration Compressors; Air Conditioning Compressors |
Phase | 3 |
Fits Brand | Various Electronic Devices |
Item | Oval Run Capacitor,CR20X440 |
Features | Operating Temperature: -13F to 185F |
Description
Oval Run Capacitor,CR20X440
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PUROLATOR Air Filter, 20x20x2 DMK80 - MERV 8 (6 Pack) (20x20x2x1 DM (6 Pack))
- CARRIER Blower Housing Kit (338106-755-CBP)
- MOVINCOOL Nozzle Kit, 18-1/2" L, 8" W, 6" dia. (484209-0490)
- PLASTIC SUPPLY Reducer Coupling, 8 in x 6 in Duct Dia, Type I PVC, 10" L (PVCR08X06)
- SUPCO Spade Flanged, Insulated, T1043C, PK100 (T1043C)
- SUPCO Core Removal Tool, SF3920 (SF3920)
- SUPCO Connector, 1/8", FPT, Sure Seal (SF2098)
- SUPCO Core Removal Tool, SF3930 (SF3930)
- SUPCO Connector, 1/4", MPT (SF2014)
- SUPCO Connector, T1123C, PK100 (T1123C)
- GC VALVES Valve 1/4"N/C 120V 0/300N. Brass Vlv. (S401GF02V9BF5)
- Supco Fan Parts