Shop All Fan Parts
Supco
Oval Run Capacitor, CR20X370
Mfr # CR20X370
Zoro # G5456040
product price: $3.59
/ea
Sold in multiples of 5 for $17.95
$17.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 370VAC
- For Use With Condenser Fan Motors; Furnace Blower Motors; Refrigeration Compressors; Air Conditioning Compressors
- Fits Brand Various Electronic Devices
- Phase 3
- Features Operating Temperature: -13F to 185F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Voltage | 370VAC |
For Use With | Condenser Fan Motors; Furnace Blower Motors; Refrigeration Compressors; Air Conditioning Compressors |
Item | Oval Run Capacitor,CR20X370 |
Fits Brand | Various Electronic Devices |
Phase | 3 |
Features | Operating Temperature: -13F to 185F |
Description
Oval Run Capacitor,CR20X370
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 24in Double Arm Loading Dock Fan, 8,000 CFM (292747)
- HONEYWELL 221508A2 Resistor Board For (221508A2)
- GOOGLE NEST Thermostat E Steel Mounting Plate, Stainless Steel, 4PK (T4007EF)
- B & K Turbovent W/Ox Box Kit (250-696122P)
- SUPCO Waterless Trap For Condensate Line (RLC051)
- SUPCO Connector, T1122C, PK100 (T1122C)
- SUPCO Contactor, 1.5 Pole, 24V, 30A (DP30241)
- SUPCO Allin Liquid Eye, 1/4" MFLR x 1/4" (SG114R)
- SUPCO UV Dye Drier (SUD8358)
- SUPCO Round Run Capacitor, CR80X370R (CR80X370R)
- BROAN Blower Wheel Left (99020143)
- Supco Fan Parts