Shop All Fan Parts
Supco
Oval Run Capacitor, CR15X370
Mfr # CR15X370
Zoro # G5456068
product price: $2.79
/ea
Sold in multiples of 5 for $13.95
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 370VAC
- For Use With Condenser Fan Motors; Furnace Blower Motors; Refrigeration Compressors; Air Conditioning Compressors
- Features Operating Temperature: -13F to 185F
- Phase 3
- Fits Brand Various Electronic Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Voltage | 370VAC |
For Use With | Condenser Fan Motors; Furnace Blower Motors; Refrigeration Compressors; Air Conditioning Compressors |
Features | Operating Temperature: -13F to 185F |
Phase | 3 |
Item | Oval Run Capacitor,CR15X370 |
Fits Brand | Various Electronic Devices |
Description
Oval Run Capacitor,CR15X370
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS 3L11-120 1/2" Limit Switch (3L11-120)
- TPI INDUSTRIAL TPI Line Voltage Thermostat Single Pole Cooling Only ET9SRTS (ET9SRTS)
- ESSEX WHITE RODGERS Refrant Control (16 09 090S1)
- RUBBER-CAL "HVAC Insulated-Flex Ducting" Ventilation Duct Hose - 6-Inch by 25-Feet (01-194)
- SUPCO Round Dual Run Capacitor, CD30+5X440R (CD30+5X440R)
- SUPCO Oval Run Capacitor, CR20X440 (CR20X440)
- SUPCO Defrost STAT, 65 deg.-30 deg.F, SPDT, 3Wire (SL79005)
- SUPCO Remote Grease Fitting Kit (GFK1)
- SUPCO General Purpose Timer, 24 hr. (ST101)
- SUPCO Round Dual Run Capacitor, CD60+10X440R (CD60+10X440R)
- REZNOR Fan Motor, 1/2 HP, 115V, 1 Phase (156275)
- Supco Fan Parts