Shop All Fan Parts
Supco
Oval Run Capacitor, CR12.5X440
Mfr # CR12.5X440
Zoro # G5456278
product price: $2.95
/ea
Sold in multiples of 5 for $14.75
$14.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 440VAC
- For Use With Condenser Fan Motors; Furnace Blower Motors; Refrigeration Compressors; Air Conditioning Compressors
- Features Operating Temperature: -13F to 185F
- Phase 3
- Fits Brand Various Electronic Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Voltage | 440VAC |
For Use With | Condenser Fan Motors; Furnace Blower Motors; Refrigeration Compressors; Air Conditioning Compressors |
Features | Operating Temperature: -13F to 185F |
Phase | 3 |
Fits Brand | Various Electronic Devices |
Item | Oval Run Capacitor,CR12.5X440 |
Description
Oval Run Capacitor,CR12.5X440
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Infinite Control Switch (5500-200M)
- CANARM Panel ExtFn, 12In Bl Dia, Stl, 230/460 V (P12-4M)
- BELL & GOSSETT Steam Trap, 15 psi, 406F, 5-1/2 In. L (FT015H-5)
- WILLIAMS COMFORT PRODUCTS Electrode Console and SRO Sing (P322276)
- SUPCO Quick Disc-HT, T1111C, PK100 (T1111C)
- SUPCO Coupler, Gas Retaining (SF2090)
- SUPCO Pocket Therm, 1" Dial, 0/+220F (ST02)
- SUPCO Water Guard (WG1)
- SUPCO Coupler, 1/4"F x 1/4"M (SF2010)
- SUPCO Round Dual Run Capacitor, CD50+12.5X440R (CD50+12.5X440R)
- TRANE Nikrothal 80 Flame Sensor (SEN01114)
- Supco Fan Parts