Shop All Fan Parts
Supco
Oval Run Capacitor, CR10X370
Mfr # CR10X370
Zoro # G5456059
product price: $2.35
/ea
Sold in multiples of 5 for $11.75
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 370VAC
- For Use With Condenser Fan Motors; Furnace Blower Motors; Refrigeration Compressors; Air Conditioning Compressors
- Fits Brand Various Electronic Devices
- Features Operating Temperature: -13F to 185F
- Phase 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Voltage | 370VAC |
For Use With | Condenser Fan Motors; Furnace Blower Motors; Refrigeration Compressors; Air Conditioning Compressors |
Fits Brand | Various Electronic Devices |
Features | Operating Temperature: -13F to 185F |
Phase | 3 |
Item | Oval Run Capacitor,CR10X370 |
Description
Oval Run Capacitor,CR10X370
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Fiberglass Air Filter, 12x12x1", MERV 5 (5W501)
- DAYTON Gas Unit Heater, NG/LP, 45,000, 550 cfm, Direct, Propeller, 1/2 in (2RYU8A)
- FRIEDRICH Hazardous Location Air Conditioner, 208/230V AC, 19,500 BtuH (SH20M30B)
- COPELAND Potential Relay (940-0001-79)
- SUPCO Compressor Terminal, T1129C, PK100 (T1129C)
- SUPCO Line Tap Valve, 1/4", 5/16", 3/8"Adjustable (A1)
- SUPCO Connector, 1/4", MPT (SF2014)
- SUPCO Water Guard (WG1)
- SUPCO Round Dual Run Capacitor, CD50+7.5X440R (CD50+7.5X440R)
- SUPCO Transformer, 40VA, 120VAC (SXT116)
- DAYTON Replacement Propeller (6377992)
- Supco Fan Parts