Shop All Fan Parts
Supco
Oval Dual Run Capacitor, CD50+10X370
Mfr # CD50+10X370
Zoro # G5455313
product price: $7.59
/ea
Sold in multiples of 5 for $37.95
$37.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 370VAC
- For Use With Condenser Fan Motors; Furnace Blower Motors; Refrigeration Compressors; Air Conditioning Compressors
- Fits Brand Various Electronic Devices
- Features Operating Temperature: -13F to 185F
- Phase 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Voltage | 370VAC |
For Use With | Condenser Fan Motors; Furnace Blower Motors; Refrigeration Compressors; Air Conditioning Compressors |
Fits Brand | Various Electronic Devices |
Features | Operating Temperature: -13F to 185F |
Item | Oval Dual Run Capacitor,CD50+10X370 |
Phase | 3 |
Description
Oval Dual Run Capacitor,CD50+10X370
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO Wheel, 5-3/4" x 7-5/8", CW, 1/2" Bore (2-6031)
- WESTINGHOUSE Clear Glass Chimney Glass (83070)
- FASCO Round OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A081)
- ANTHONY INTERNATIONAL Torque Master, Reversible (02-10568-0001)
- SUPCO Locking Cap, 5/16", PK50 (CD2295-50)
- SUPCO Quick Disc-HT, T1114, PK20 (T1114)
- SUPCO Cond Motor, 9 Watt, 120V, CWOSE (SM5411)
- SUPCO Remote Grease Fitting Kit (GFK1)
- SUPCO Round Dual Run Capacitor, CD35+5X440R (CD35+5X440R)
- SUPCO Mini-Split Run Cap, 12.5MFD x 450V (RC12.5X450)
- BELL & GOSSETT Motor, 3/4 HP, 1750 rpm, 1 Phase (169230)
- Supco Fan Parts