Shop All Fan Parts
Supco
Oval Dual Run Capacitor, CD45+5X440
Mfr # CD45+5X440
Zoro # G5455602
product price: $7.39
/ea
Sold in multiples of 5 for $36.95
$36.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 440VAC
- For Use With Condenser Fan Motors; Furnace Blower Motors; Refrigeration Compressors; Air Conditioning Compressors
- Features Operating Temperature: -13F to 185F
- Fits Brand Various Electronic Devices
- Phase 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Voltage | 440VAC |
For Use With | Condenser Fan Motors; Furnace Blower Motors; Refrigeration Compressors; Air Conditioning Compressors |
Features | Operating Temperature: -13F to 185F |
Fits Brand | Various Electronic Devices |
Phase | 3 |
Item | Oval Dual Run Capacitor,CD45+5X440 |
Description
Oval Dual Run Capacitor,CD45+5X440
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 34" Tubeaxial Fan Blade (166158)
- VULCAN Finned Tubular Heating Element, 240V (FTH20B-B)
- AIR HANDLER 10x20x2 Synthetic Pleated Air Filter, MERV 10 (4YUW7)
- DURAFLOW FILTRATION Pre/Post Filters for Trion Air Cleaner Models 123324-007, HE1400, more (A61085)
- SUPCO Round Dual Run Capacitor, CD50+10X370R (CD50+10X370R)
- SUPCO Capillary Tube, 0.046 I.D. x 12 ft. (BC46X12)
- SUPCO Start Capacitor, CS88108X330 (CS88-108X330)
- SUPCO Low Lead Tap Valve, STV2DLL (STV2DLL)
- SUPCO Start Capacitor, CS378440X110 (CS378-440X110)
- SUPCO Freeze Protection, 50 deg.-35 deg. F (SFPC)
- POLYESTER FIBERS Polyester Pad (110124-5)
- Supco Fan Parts