Shop All Fan Parts
Supco
Oval Dual Run Capacitor, CD40+4X370
Mfr # CD40+4X370
Zoro # G5455550
product price: $6.45
/ea
Sold in multiples of 5 for $32.25
$32.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 370VAC
- For Use With Condenser Fan Motors; Furnace Blower Motors; Refrigeration Compressors; Air Conditioning Compressors
- Features Operating Temperature: -13F to 185F
- Phase 3
- Fits Brand Various Electronic Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Voltage | 370VAC |
For Use With | Condenser Fan Motors; Furnace Blower Motors; Refrigeration Compressors; Air Conditioning Compressors |
Features | Operating Temperature: -13F to 185F |
Phase | 3 |
Fits Brand | Various Electronic Devices |
Item | Oval Dual Run Capacitor,CD40+4X370 |
Description
Oval Dual Run Capacitor,CD40+4X370
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Blower Fan Assembly (SM140-40A)
- DAYTON Motor (AM43112)
- LASKO Lasko 2265 High-Velocity Fan, 20 in Dia Blade, 2785 cfm, 3-Speed, Silver (2265)
- DAYTON Round Fire Damper, 165 Deg F, 13-5/8 In. D (2TFZ7)
- SUPCO Round Dual Run Capacitor, CD60+10X440R (CD60+10X440R)
- SUPCO Oval Run Capacitor, CR4X440 (CR4X440)
- SUPCO Overload Relay, 1/12-1/5 HP, 115V (RO81)
- SUPCO Oval Run Capacitor, CR15X370 (CR15X370)
- SUPCO Oval Run Capacitor, CR5X440 (CR5X440)
- SUPCO Mini-Split Run Cap, 12.5MFD x 450V (RC12.5X450)
- DAYTON Side Guard (CPB25001001G)
- Supco Fan Parts