Shop All Fan Parts
Supco
Oval Dual Run Capacitor, CD40+3X440
Mfr # CD40+3X440
Zoro # G5455523
product price: $6.89
/ea
Sold in multiples of 5 for $34.45
$34.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 440VAC
- For Use With Condenser Fan Motors; Furnace Blower Motors; Refrigeration Compressors; Air Conditioning Compressors
- Features Operating Temperature: -13F to 185F
- Phase 3
- Fits Brand Various Electronic Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Voltage | 440VAC |
For Use With | Condenser Fan Motors; Furnace Blower Motors; Refrigeration Compressors; Air Conditioning Compressors |
Features | Operating Temperature: -13F to 185F |
Phase | 3 |
Fits Brand | Various Electronic Devices |
Item | Oval Dual Run Capacitor,CD40+3X440 |
Description
Oval Dual Run Capacitor,CD40+3X440
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Pleated Air Filter, 20x30x2, MERV 7, Standard Capacity, Synthetic, 6B992, White (6B992)
- WEG Fan Blade (FAN-E180W2102P)
- SUNTUF 26 in. x 6 ft. White Opal Polycarbonate Roof Panel, 10PK (400989)
- KMC CONTROLS Temperature Sensor, Room, Flat Plate (STE-1430)
- SUPCO Oval Run Capacitor, CR4X440 (CR4X440)
- SUPCO Round Dual Run Capacitor, CD40+3X440R (CD40+3X440R)
- SUPCO Condensate Pan Assembly, 240V, 15 qt. (CP815-240)
- SUPCO Quick Disc-HT, T1113, PK20 (T1113)
- SUPCO Round Run Capacitor, CR25X440R (CR25X440R)
- SUPCO Round Dual Run Capacitor, CD60+10X440R (CD60+10X440R)
- BROAN Rotary Switch Knob (99360230)
- Supco Fan Parts