Shop All Cooling Equipment Relays
Supco
Multi Voltage Relay
Mfr # PR-1
Zoro # G5455079
product price: $26.15
/ea
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC, 18 to 35V AC/DC
- Phase Single
- Application Smoke Detection, Systems Monitoring
- Standards UL Listed
- Switch Action Normally Closed/Normally Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Supco
- MFR # PR-1
- Zoro # G5455079
- Country of Origin Mexico
- Category Cooling Equipment Relays
Details
Item | Multi Voltage Relay |
Voltage | 120V AC, 18 to 35V AC/DC |
Phase | Single |
Application | Smoke Detection, Systems Monitoring |
Standards | UL Listed |
Switch Action | Normally Closed/Normally Open |
Contact Form | SPDT |
Electrical Connection Type | Hardwired |
Operating Temperature - Maximum | 158 Degrees F |
Full Load Current @ 120V AC | 7 A |
Operating Temperature - Minimum | -40 Degrees F |
Number of Relays | 1 |
Base Shape | Square |
Full Load Current @ 240V AC | 10 A |
Description
Multi Voltage Relay, Application Smoke Detection, Systems Monitoring, Base Shape Square, Contact Form SPDT, Electrical Connection Type Hardwired, Full Load Current @ 120V AC 7 A, Full Load Current @ 240V AC 10 A, Mounting Style Not Applicable, Number of Relays 1, Operating Temperature - Maximum 158 Degrees F, Operating Temperature - Minimum -40 Degrees F, Phase Single
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QMARK Mounting Frame, Surface (SMHTSSBL)
- DAYTON Power Switch (VEGGS45904G)
- AIR KING Portable Electric Heater, 1500W/900W, 120V AC, 1 Phase, Oscillating (8132)
- HONEYWELL Popup1620 Pop-Up Replacement (POPUP1620)
- SUPCO Hard Start Kit, Potential Relay, Start Capacitor, 35 Contact Rating (Amps), 208 to 240 Volts (3W2)
- SUPCO Hard Start Kit, Potential Relay, Start Capacitor, 35 Contact Rating (Amps), 208 to 240 Volts (3W1)
- SUPCO Potential Relay, 9063 (9063)
- SUPCO Hard Start Kit, Potential Relay, Start Capacitor, 35 Contact Rating (Amps), 208 to 240 Volts (3W3)
- SUPCO Potential Relay, Adjustable, - Contact Rating (Amps), 110-370 Volts, - Time Delay (APR5)
- SUPCO Hard Start Kit, Relay and Start Capacitor, 90-277 Volts (SPP6)
- LENNOX Motor, 1 HP, 115V, 1-Phase, 1075 rpm , 4 Speed, PSC, 115 VAC 1 Ph 60 Hz Volts (69M79)
- Supco Cooling Equipment Relays