Shop All Fan Parts
Supco
Mini-Split Run Cap, 8MFD x 450V
Mfr # RC8X450
Zoro # G5451673
Sold in multiples of 5 for $9.95
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 450VAC
- For Use With AC Mini Split Units
- Fits Brand Various Electronic Devices
- Phase 3
- Features Operating Temperature: -13F to 185F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Voltage | 450VAC |
For Use With | AC Mini Split Units |
Fits Brand | Various Electronic Devices |
Item | Mini-Split Run Cap,8MFD x 450V |
Phase | 3 |
Features | Operating Temperature: -13F to 185F |
Description
Mini-Split Run Cap,8MFD x 450V
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING ELECTRIC Wall Heater Accy Sp Thermostat Kit Almond (TKIT-1A)
- ACCUMULAIR Pleated Air Filter, 12" x 20" x 1", 4 Pack (FB12X20N_4)
- BROAN Damper Flap (98005581)
- BROAN Heater Assembly (97017063)
- SUPCO Digital Handheld Scale (DHS55)
- SUPCO Round Dual Run Capacitor, CD70+5X370R (CD70+5X370R)
- SUPCO Line Tap Valve, 1/4", 5/16", 3/8"Adjustable (A1)
- SUPCO Round Dual Run Capacitor, CD75+10X370R (CD75+10X370R)
- SUPCO Round Run Capacitor, CR6X440R (CR6X440R)
- SUPCO Mini-Split Run Cap, 15MFD x 450V (RC15X450)
- CARRIER Inducer Assembly (48GS400649)
- Supco Fan Parts