Shop All Fan Parts
Supco
Mini-Split Run Cap, 7.5MFD x 450V
Mfr # RC7.5X450
Zoro # G5451551
Sold in multiples of 6 for $15.54
$15.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 450VAC
- For Use With AC Mini Split Units
- Features Operating Temperature: -13F to 185F
- Phase 3
- Fits Brand Various Electronic Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Voltage | 450VAC |
For Use With | AC Mini Split Units |
Features | Operating Temperature: -13F to 185F |
Item | Mini-Split Run Cap,7.5MFD x 450V |
Phase | 3 |
Fits Brand | Various Electronic Devices |
Description
Mini-Split Run Cap,7.5MFD x 450V
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TPI INDUSTRIAL Air Circulator 30" 277VAC (IHP 30-H-277)
- BROAN-NUTONE Broan 634 Steel Roof Cap For Round Duct (3402328)
- KING ELECTRIC Kcv Cove Heater 34" 208V 420W White (KCV2004-W)
- AIR HANDLER 20" x 20" x 2" Fiberglass Air Filter Pad Less Than 5 MERV, Blue/White (6U613)
- SUPCO Oval Run Capacitor, CR10X370 (CR10X370)
- SUPCO Capillary Tube, 0.046 I.D. x 12 ft. (BC46X12)
- SUPCO Start Capacitor, CS216259X220 (CS216-259X220)
- SUPCO Closed End Conn, T1056C, PK100 (T1056C)
- SUPCO Quick Disc-HT, T1111C, PK100 (T1111C)
- SUPCO Round Dual Run Capacitor, CD45+7.5X440R (CD45+7.5X440R)
- EBM-PAPST Crossflow Blower 110/115V-Ac (QLN65/0012A14-3038L-63)
- Supco Fan Parts