Shop All Fan Parts
Supco
Mini-Split Run Cap, 5MFD x 450V
Mfr # RC5X450
Zoro # G5451509
product price: $1.59
/ea
Sold in multiples of 8 for $12.72
$12.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 450VAC
- For Use With AC Mini Split Units
- Phase 3
- Features Operating Temperature: -13F to 185F
- Fits Brand Various Electronic Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Voltage | 450VAC |
For Use With | AC Mini Split Units |
Phase | 3 |
Features | Operating Temperature: -13F to 185F |
Item | Mini-Split Run Cap,5MFD x 450V |
Fits Brand | Various Electronic Devices |
Description
Mini-Split Run Cap,5MFD x 450V
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 20x25x5, MERV 13, Pleated HVAC Air Filter Replacements, Ultravation 91-006, 91-026, 2PK (20255.13AB)
- DAYTON Propeller (VE2MA10PG)
- NORDFAB Round 90 Degree Elbow, 4 in Duct Dia, Galvanized Steel, 16 ga GA, 10 in W, 10" L, 4 in H (8010003714)
- TRUE AIRE DAMPER RING DIFFUSER 6"" (C801-06)
- SUPCO Copper Drier, SUD109 (SUD109)
- SUPCO Copper Drier, SUD112 (SUD112)
- SUPCO Oval Run Capacitor, CR6X440 (CR6X440)
- SUPCO Round Run Capacitor, CR30X440R (CR30X440R)
- SUPCO Round Dual Run Capacitor, CD35+5X370R (CD35+5X370R)
- SUPCO Capacitor Shelf, Magnet (CSWM1)
- DAYTON Rod, Length 17-1/2 In (DR-LROD)
- Supco Fan Parts