Shop All Fan Parts
Supco
Mini-Split Run Cap, 20MFD x 450V
Mfr # RC20X450
Zoro # G5451533
Sold in multiples of 3 for $11.97
$11.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 450VAC
- For Use With AC Mini Split Units
- Fits Brand Various Electronic Devices
- Features Operating Temperature: -13F to 185F
- Phase 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Voltage | 450VAC |
For Use With | AC Mini Split Units |
Fits Brand | Various Electronic Devices |
Features | Operating Temperature: -13F to 185F |
Phase | 3 |
Item | Mini-Split Run Cap,20MFD x 450V |
Description
Mini-Split Run Cap,20MFD x 450V
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REZNOR 85449 L Cntl 11380 Type 36T21 (85449)
- BELIMO Weather Shield, for Control Vlv (ZS-CCV-100)
- EVERPURE Replacement Bowl - 10" (3112-39)
- MASTER FLASH Pipe Roof Flashing, 1/4 to 5-3/4 (SQ301GA)
- SUPCO Fin Jack, FPT13 (FPT13)
- SUPCO Round Run Capacitor, CR40X440R (CR40X440R)
- SUPCO Core Removal Tool, Ball Valve, 5/16" Cplg (SF3956)
- SUPCO Oval Dual Run Capacitor, CD40+3X440 (CD40+3X440)
- SUPCO Round Run Capacitor, CR80X370R (CR80X370R)
- SUPCO Closed End Conn, T1057C, PK100 (T1057C)
- TJERNLUND PRODUCTS Motor (950-2020)
- Supco Fan Parts