Shop All Fan Parts
Supco
Mini-Split Run Cap, 15MFD x 450V
Mfr # RC15X450
Zoro # G5451271
product price: $3.29
/ea
Sold in multiples of 3 for $9.87
$9.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 450VAC
- For Use With AC Mini Split Units
- Phase 3
- Features Operating Temperature: -13F to 185F
- Fits Brand Various Electronic Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Voltage | 450VAC |
For Use With | AC Mini Split Units |
Phase | 3 |
Item | Mini-Split Run Cap,15MFD x 450V |
Features | Operating Temperature: -13F to 185F |
Fits Brand | Various Electronic Devices |
Description
Mini-Split Run Cap,15MFD x 450V
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETROIT RADIANT Infrared Heater, Nat. Gas, 60000 BtuH, 24V (DR60 NFS-2 24V)
- LIEBERT Solenoid Valve, 1/2" MXF, 24V (P-0080S)
- SMITH-COOPER FIP Gas Ball Valve, UL Listed, 3/4" (4377000250)
- FASCO Round OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A205)
- SUPCO Locking Cap, 1/4", PK10 (CD2290-10)
- SUPCO Piercing Pliers (SF4311)
- SUPCO Oval Run Capacitor, CR3X370 (CR3X370)
- SUPCO Core Removal Tool, SF3920 (SF3920)
- SUPCO Round Dual Run Capacitor, CD40+5X370R (CD40+5X370R)
- SUPCO Defrost Timer, 220V (EDT21)
- BROWNING Belt 27" Browning Belt (AX25)
- Supco Fan Parts