Shop All Test Leads & Probes
Supco
Magnetic Test Leads, 30 VAC, Black
Mfr # MAG1BK
Zoro # G0393108
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- For Use With Mag Jumper
- Length 20"
- Max Amps 5A
- Application Thermostats, Controls Boards, Sensors, Switches, Alarm Panels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Supco
- MFR # MAG1BK
- Zoro # G0393108
- UPC # 855232004018
- Country of Origin China
- Category Test Leads & Probes
Dimensions
Length | 20" |
Details
Item | Magnetic Test Leads |
Color | Black |
For Use With | Mag Jumper |
Max Amps | 5A |
Application | Thermostats, Controls Boards, Sensors, Switches, Alarm Panels |
Features | Ideal for low Voltage Troubleshooting Recessed Terminals |
Maximum Voltage | 30 V |
Maximum Current | 5 A |
Color Code | Black |
Description
Magnetic Test Leads,30 VAC,Black, Color Code Black, For Use With Mag Jumper, Length 1 5/8 ft, Maximum Voltage 30 V, Maximum Current 5 A, Features Color Coded
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Electronic Test Probes, 10A, 1000VDC, PR (Fluke-TP80)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, 316SS Internals, 30/15 psi/kPa, 1/4 NPT Male Bottom Conn, Glycerin Filled (25-500-30/15-psi/kPa)
- DWYER INSTRUMENTS Single Sight Flow Indicator, Bronze, 3/4In (SFI-100-3/4)
- RED LION CONTROLS Digital Panel Meters, Red/Green LCD, CUB5P (CUB5PB00)
- SUPCO Magnetic Test Leads, 30 VAC, Blue (MAG1BL)
- SUPCO Magnetic Test Leads, 30 VAC, Yellow (MAG1YL)
- SUPCO Magnetic Test Leads, 30 VAC, Red (MAG1RD)
- SUPCO AC Line Splitter, 15A Max. Input Current (IDVMSPLITTER)
- POMONA ELECTRONICS Double Banana Plug, 5000VDC, 15A, Black (MDP-0)
- EXTECH Alligator Clips, 2 Pack For Multix Series (TL807C)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG DUAL RETRACTABLE 10' LEAD SET (KH1140)
- Supco Test Leads & Probes