Shop All Single Pressure Controls
Supco
Low Pressure Switch, Open 75 PSI
Mfr # SLP75100
Zoro # G1189876
product price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type SPST
- Switch Action Open on Fall
- Pressure Connection 1/4 in Female SAE
- Type SPST
- Range (PSI) 0 to 650
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Supco
- MFR # SLP75100
- Zoro # G1189876
- UPC # 687152206094
- Country of Origin China
- Category Single Pressure Controls
Dimensions
Pressure Connection Size | 1/4 in |
Description
Pressure Switch, Product Type Pressure Switch, Pressure Range - Maximum 650 psi, Pressure Range - Minimum 0 psi, Pressure Range Adjustability Fixed, Pressure Connection Gender Female, Pressure Connection Type Flare, Time Delay Setting Not Applicable, Pressure Setting Low, Pressure Connection Size 1/4 in, Rated Voltage 120V AC, 240V AC, 24V AC, Contact Form SPST, Switch Action Open on Fall, Electrical Connection Type Hardwired, NEMA Rating NEMA 1, Reset Type Automatic Reset, Application Low Limit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNER Air Curtain, 14 In. H, 75 In. W, 13 In. D (SHD07-2072AC-P-G)
- SEALED UNIT PARTS CO Supco Condensate Drain Pan 50 oz. Capacity, 120 V, 6 oz./ hr. (70)
- KWIKOOL 1.5 ton Heat/ 1.1 ton Cool (KPHP1811)
- TJERNLUND PRODUCTS Relay/Timer, 45 sec. (950-0014)
- SUPCO Fan Cycling Pressure Switch (SFC210275)
- SUPCO Press Switch, Range 400-200 PSIG (SHP400200)
- SUPCO Press Switch, Range 350-250 PSIG (SHP350250)
- SUPCO Press Switch, Open 40-80 PSIG (SLP4080)
- SUPCO Fan Cycling Control, Opens 200 PSI (SFC200240)
- SUPCO Press Switch, Range 25-50 PSIG (SLP2550)
- HONEYWELL THERMAL SOLUTIONS L404F1409 Pressuretrol 2-15 (L404F1409)
- Supco Single Pressure Controls