Shop All Fan Parts
Supco
Line Tap Valve, 1/4", 5/16", 3/8"Adjustable
Mfr # A1
Zoro # G9889489
product price: $6.99
/ea
Sold in multiples of 12 for $83.88
$83.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With HVAC&R Systems
- Includes Hex Wrench; Adapter Sleeves
- Features Maximum Operating Pressure: 800 psi
- Fits Brand SUPCO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
For Use With | HVAC&R Systems |
Includes | Hex Wrench; Adapter Sleeves |
Features | Maximum Operating Pressure: 800 psi |
Item | Line Tap Valve, 1/4", 5/16", 3/8" Adjustable |
Fits Brand | SUPCO |
Description
Line Tap Valve, 1/4 In., 5/16 In., 3/8 In. Adjustable, Fits Brand Supco
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NU-CALGON Propylene Glycol, 55 gal. (4188-03)
- FIELD CONTROLS Power Venter, 115, Stainless Steel, 11 1/2 in H. (SWG-4HDS)
- BELL & GOSSETT Heat Exchanger, Brazed Plate, 700K BTU (BPN410-40 LCA)
- DAYTON Switch (01722)
- SUPCO Round Dual Run Capacitor, CD75+10X370R (CD75+10X370R)
- SUPCO Core Removal Tool, SF3910 (SF3910)
- SUPCO Round Run Capacitor, CR6X440R (CR6X440R)
- SUPCO Oval Run Capacitor, CR15X370 (CR15X370)
- SUPCO Connector, T1122C, PK100 (T1122C)
- SUPCO Copper Drier, SUD112 (SUD112)
- SIEMENS Actuator, 27in-lb., 10/120 sec. (SQM45.295B9)
- Supco Fan Parts