Shop All Fan Parts
Supco
Line Tap Valve, 1/2", 5/8"
Mfr # A2
Zoro # G9889507
product price: $5.89
/ea
Sold in multiples of 12 for $70.68
$70.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With HVAC&R Systems
- Features Maximum Operating Pressure: 800 psi
- Includes Hex Wrench; Adapter Sleeves
- Fits Brand SUPCO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
For Use With | HVAC&R Systems |
Item | Line Tap Valve, 1/2", 5/8" |
Features | Maximum Operating Pressure: 800 psi |
Includes | Hex Wrench; Adapter Sleeves |
Fits Brand | SUPCO |
Description
Line Tap Valve, 1/2 In., 5/8 In., Fits Brand Supco
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL T4031C1012 Remote Bulb Break On (T4031C1012)
- UNITED ELECTRIC Pressure Switch (10F-11)
- SUPCO Hot Surface Igniter, LP/NG, 120V AC, 8 in L., Silicon Carbide (IG418)
- ICM Two-Wire Temporary Dry-Out/Construction Thermostat, Hardwired, 18/30VAC (ACH65)
- SUPCO Quick Disc, Insulated, T1010C, PK100 (T1010C)
- SUPCO Round Dual Run Capacitor, CD60+10X440R (CD60+10X440R)
- SUPCO Mini-Split Run Cap, 2.5MFD x 450V (RC2.5X450)
- SUPCO Round Run Capacitor, CR15X440R (CR15X440R)
- SUPCO Round Dual Run Capacitor, CD35+3X440R (CD35+3X440R)
- SUPCO Core Removal Tool, SF3930 (SF3930)
- GOODWAY Nylon Brush, 11/16 In, Use With 6PZV1, PK10 (SC-TC-BN-11/16)
- Supco Fan Parts