Shop All AC & Refrigeration Accessories
Supco
Interlock Switch Clip, Orange, Nylon
Mfr # FPRO100
Zoro # G9135743
original price:
$13.99
2% off
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 in
- Type Magnetic
- Application HVACR
- Color Orange
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Supco
- MFR # FPRO100
- Zoro # G9135743
- UPC # 687152235742
- Country of Origin China
- Category AC & Refrigeration Accessories
Dimensions
Length | 3 in |
Width | 1 in |
Details
Type | Magnetic |
Application | HVACR |
Color | Orange |
Material | Nylon |
Item | Interlock Switch Clip |
Accessory Type | Interlock Switch Clip |
Description
Interlock Switch Clip, Color Orange, Nylon Material, 3 in Length, Width 1 in, HVACR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLIED APPLICATIONS INTL Speedi-Boot 90 Register Vent Boot Adj. Hangers SBS-10106 NB 10in X 10in X 6in (SBH-10106 NB)
- BRISKHEAT Silicone Rubber Heating Tape, Time Percentage Control, 120V, 720W, 1"Wx10' (BSAT101010)
- NORDFAB Clamp, 8 in Duct Dia, 304 Stainless Steel, 20 GA, 8 1/2 in W x 1 in H (8010005627)
- SUPCO Quick Disc, Non Insulated, T1120C, PK100 (T1120C)
- SUPCO Filter Puller, Blue, Steel (FP18)
- SUPCO Fin Comb, 2-1/4" L, 8" W, Red (UFC1)
- SUPCO Vibration Absorber, 7/8" OD (VAS-078)
- SUPCO Drain Pan, 6.60A, 2.5 qt., 7" W (CP802)
- SUPCO Drain Pan, 8.34A, 7.5 qt., 10-1/4 in. W (CP807)
- SUPCO Filter Puller, 48 in. L, Steel, Silver (FP48)
- SUPERCOOL A/C Leak Detection Dye, 8 Oz (D8)
- Supco AC & Refrigeration Accessories