Shop All Borescope
This Product is Discontinued
Supco
Inspection Camera, Boreoscope (Discontinued)
Mfr # WS100
Zoro # G4015831
Free Shipping & Returns
This Product is Discontinued
Key Features
- Observation Depth 3 ft
- Monitor Size No Display
- Camera Size 10 mm
- Shaft Dia. 0.27 in
- Recording Image, Video
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Observation Depth | 3 ft |
Monitor Size | No Display |
Camera Size | 10 mm |
Shaft Dia. | 0.27 in |
Shaft Length | 36 in |
Manufacturers Warranty Length | 1 yr |
Camera Diameter | 10 mm |
Manufacturer Warranty Length | 1 yr |
Shaft Diameter | 0.27 in |
Details
Item | Inspection Camera |
Recording | Image, Video |
Wireless Display | Yes |
Power Source | (4) AA Batteries |
Pixel Resolution | 1280 x 720 |
Probe Lighting System | LED Lamp |
Includes | Camera Probe, Carrying Case |
Features | LED Lights |
Operating Temp. | 32 Degrees to 113 Degrees F |
Camera Pixel Resolution | 1280 x 720 |
Description
Inspection Camera, Camera Pixel Resolution 1280 x 720, Shaft Length 36 in, Shaft Diameter 0.27 in, Camera Diameter 10 mm, Features LED Lights, Includes Camera Probe, Carrying Case, Manufacturer Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.