Shop All Nonelectrical Properties Data Loggers
Supco
Indoor Air Quality Monitor, Wall Mounted
Mfr # IAQ50
Zoro # G2936595
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Carbon Dioxide, Humidity, Temperature
- Temp. Range (F) 14 Degrees to 140 Degrees F
- Relative Humidity Range 0 to 99%
- Accuracy +/-0.9 Degrees F Temp, +/-3% RH
- Special Features Wall Mounted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Supco
- MFR # IAQ50
- Zoro # G2936595
- UPC # 687152209651
- Country of Origin China
- Category Nonelectrical Properties Data Loggers
Dimensions
Height (In.) | 5.5 in |
Depth (In.) | 2.5 in |
Manufacturers Warranty Length | 1 yr |
Width (In.) | 5 in |
Battery Size | AA |
Manufacturer Warranty Length | 1 yr |
Description
Indoor Air Quality Meter, Calibration Certificate Type Not Certified, Digital Display Screen Type LCD, Features Desktop or Wall Mounting, Includes Power Adapter, Maximum Carbon Dioxide Measured 9,999 ppm, Maximum Carbon Monoxide Measured 9,999 ppm, Maximum Dew Point Measured 140 Degrees F, Maximum Oxygen Measured Not Applicable, Maximum Pressure Measured Not Applicable, Maximum Relative Humidity Measured 99 Percent, Maximum Temperature Measured 140 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAVAHART HAVAHART CAGE TRAP 10"" (1020)
- AMPROBE Carbon Dioxide Meter, 380 to 2000 PPM (CO2-200)
- ASHCROFT Pressure Gauge (302089SD02L3000#)
- ACL STATICIDE AntiStatic Liquid, Heavy Duty, 1 Quart (2005)
- SUPCO Data Logger, Temperature and Humidity (SL300TH)
- SUPCO Indoor Air Quality Monitor, Handheld (IAQ55)
- SUPCO Temp/Humid Logger, Display (SL500TH)
- SUPCO Mini Data Logger, Temperature, -40 To 160F (SL300T)
- SUPCO Data Logger, Temperature (SL500T)
- SUPCO Temp Datalogger Dual Temp (LTT)
- LASCAR WiFi Data Logger, Hi Acc., Temp, Humidity (EL-WIFI-TH+)
- Supco Nonelectrical Properties Data Loggers