Shop All Nonelectrical Properties Data Loggers
Supco
Indoor Air Quality Monitor, Handheld
Mfr # IAQ55
Zoro # G0933694
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Carbon Dioxide, Temperature and Humidity
- Temp. Range (F) 14 Degrees to 140 Degrees F
- Relative Humidity Range 0 to 99%
- Accuracy +/-0.9 Degrees F Temp, +/-3% RH
- Special Features Handheld
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Supco
- MFR # IAQ55
- Zoro # G0933694
- UPC # 687152209668
- Country of Origin China
- Category Nonelectrical Properties Data Loggers
Dimensions
Depth (In.) | 2.5 in |
Manufacturers Warranty Length | 1 yr |
Width (In.) | 2.5 in |
Height (In.) | 8 in |
Battery Size | AA |
Manufacturer Warranty Length | 1 yr |
Description
Indoor Air Quality Meter, Calibration Certificate Type Not Certified, Digital Display Screen Type LCD with Backlight, Features Non-Dispersive Infrared Sensor (NDIR), Includes Power Adapter, Maximum Carbon Dioxide Measured 9,999 ppm, Maximum Carbon Monoxide Measured 9,999 ppm, Maximum Dew Point Measured 140 Degrees F, Maximum Oxygen Measured Not Applicable, Maximum Pressure Measured Not Applicable, Maximum Relative Humidity Measured 99 Percent, Maximum Temperature Measured 140 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Air Gauge, 2", 0/160 psi, 1/8", Glass Lens (101D-208F-GL)
- J.W. WINCO GN743.7-18-3/4-NPT-A Oil Sight Glass (11PTK2)
- EXTECH Contact Adapters (461899)
- SHARKBITE 1/2" Push-Fit DZR Brass Temperature Gauge (24437)
- SUPCO Data Logger, Temperature (SL500TC)
- SUPCO Mini Data Logger, Temperature, -40 To 160F (SL300T)
- SUPCO Data Logger, External Temperature (SL500XT)
- SUPCO Chart Recorder, PK60 (E20120F7)
- SUPCO Multifunction Dataloggers (LT2)
- SUPCO Chart Recorder Pen Sealed Unit Parts Co. (CRPENB)
- LASCAR Temperature Humidity Meter, Data Logging (EL-SIE-6+)
- Supco Nonelectrical Properties Data Loggers