Shop All Pilot and Ignitor Components
Supco
Hot Surface Igniter, LP/NG, 120V AC, 2 5/8 in L., Universal Silicon Nitride
Mfr # SSN3000
Zoro # G3464334
product price: $45.79
/ea
$45.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Type LP/NG
- Length (In.) 2 5/8 in
- Tip Style Flat
- Type Universal Silicon Nitride
- Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Supco
- MFR # SSN3000
- Zoro # G3464334
- UPC # 687152209552
- Country of Origin China
- Category Pilot and Ignitor Components
Dimensions
Length (In.) | 2 5/8 in |
Probe Length | 2 1/4 in |
Lead Length | 12 in |
Overall Length | 2 5/8 in |
Details
Gas Type | LP/NG |
Item | Hot Surface Igniter |
Tip Style | Flat |
Type | Universal Silicon Nitride |
Voltage | 120V AC |
Includes | Installation Hardware |
Special Information | 18 Gauge Copper High Temperature Fiberglass Insulated Lead Wires |
Amps | .53A @ 115V AC |
For Use With | Furnaces, Boilers, Water Heaters, Unit Heaters, Pool Heaters |
Temperature Range | 2366 Degrees F |
Product Type | Hot Surface Igniter |
Maximum Lead Wire Insulation Temperature | 300 Degrees F |
For Fuel Type | LP, Natural Gas |
Input Voltage | 120V AC |
Heating Element Material | Silicon Nitride |
Compatible with Brand | Amana, American Appliance, American Standard, American Water Heater, Arco Aire, Armstrong, Barnett Brass, Carrier, Claire Brothers, Coleman, Detroit Radiant, DMO, Dornback, Ducane, ECR Industries, Enerco Tech, Evcon, EZ Flow, GE, Giant PV, GMO Industries, Goodman, Grimsby Stove, GSW PV, HB Smith, Heil, Hot Point, Hupp Ind, ICP, Integra, Janitrol, John Woods, Johnstone, Keeprite Comfortmaker, LB White Co, Lennox, Majestic, Mars, Metzger, Miller, Mor-Flo, Nordyne, Norton, Olsen, Philco Intertherm, Raypack, Rheem, Roberts Gordon, Robertshaw, Rudd, Snyder General, Starlite, Superior Fireplace, Surface Igniter, Tappan Frigidaire, Temp Controls, Tempstar, Trane, Trianco Heatmaker, Uni-Line, Viessmann, Wayne Home Equipment, Weil McLain, Whirlpool, White LB Co, White Rodgers, Williamson, York |
Replacement Type | OEM |
Electrical Connection Type | Hardwired |
OEM Replacement Part Number | 025-27766-000, 025-27774-000, 025-29043-000, 025-29050-000, 025-30277-000, 025-31801-000, 025-32625-000, 025-32626-000, 025-32638-002, 09050, 1001344, 1009604, 1009980, 101344, 101M, 10399, 105141000, 10735002, 10755002, 1096047, 1096048, 11120-100-1402, 11120-100-1403, 11120-100-1405, 11120-100-1407, 11120-100-1408, 11120-100-1409, 1148145, 1148245, 120-07549, 1380654, 1380672, 1380680, 14740511, 14740512, 20015201, 201, 201A, 201D, 201K, 201L, 201M, 201N, 201P, 201R, 201W, 20834, 2600-359, 26789, 271, 271A, 271B, 271M, 271N, 271NM, 271P, 271R, 271RS, 271W, 29074, 3200618, 3260618, 33J3701, 3400339P01, 36N77, 373-05342-700, 373-09154-700, 383228001, 38322B001, 41-1090, 41-238, 41-242, 41-402, 41-402N, 41-403, 41-403N, 41-404, 41-404N, 41-405, 41-405N, 41-407, 41-407N, 41-408, 41-408N, 41-409, 41-409N, 41-410, 41-410N, 41-412, 41-412N, 473-12509-001, 50018, 511-330-139, 511-330-19099794323, 511-330-193, 526000025, 526000125, 600915, 62-22441-01, 62-22868-82, 62-22868-93, 62374, 62821-001, 62821-002, 632-0880, 632-3811, 661924, 661927, 661928, 67930, 6905032, 71082, 75-92-104, 75-92-105, 767A-301, 767A-303, 767A-306, 767A-309, 767A-350, 767A-352, 767A-353, 767A-354, 767A-356, 767A-364, 767A-365, 767A-366, 767A-370, 767A-371, 767A-372, 86483, 902661, 902694, 903110, 903758, 90434300, 90436600, 9050, 9302-093, 9302-094, 94851, 95-92-105, 96P01, 98P77, 98P78, 99794328, B1172606, B1193939, B12996P01, B138196P01, B1401009, B144676P01, B144676P02, B340039P01, C238, C238-1, C242, FC007, FC011, FC014, FC018, FC020, FC021, FC022, FC023, FC024, FC025, FC027, FC028, FC029, FC030, FC032, FC034, FC035, FC037, FC040, FC041, FC045, FC046, FC048, FC050, FC051, IGN00306905032, IGN21, IGN23, IGN26, IGN28, IGN30, IGN34, L37-698, L37-699, L37-700, L37-812, L37-814, L37-816, LH33ZS001A, LH33ZS002, LH33ZS003, LH33ZS004, WG37X11, WG37X34, ZCO-350 |
Application | Boilers, Furnaces, Pool Heaters, Unit Heaters, Water Heaters |
Description
Hot Surface Igniter, Product Type Hot Surface Igniter, Replacement Type OEM, Heating Element Material Silicon Nitride, Electrical Connection Type Hardwired, Input Voltage 120V AC, Maximum Lead Wire Insulation Temperature 300 Degrees F, Lead Length 12 in, Probe Length 2 1/4 in, Tip Style Flat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 20x25x5, MERV 11, Pleated HVAC AC Furnace Air Filters Replacement for Skuttle DB0-0020-020, 2PK (20255.11AB)
- LUX Heating/Cooling Mechanical Thermostat, 1 H 1 C, Wall Mount, Hardwired, 24VAC (PSM40SA)
- HONEYWELL HOME DUAL AQUASTAT LESS WELL, RANGE 140-240F, A (L8148A1017)
- JB INDUSTRIES Cap Tube, .085 I.D. X .145 O.D. X 9 Ft (TC-85-9)
- SUPCO Pilot Re-Igniter, PR24/120V (PR2412036W)
- SUPCO Hot Surface Igniter Kit, LP/NG, 24V AC, 1 3/4 in L., Silicon Nitride (SSN24)
- SUPCO Hot Surface Igniter, LP/NG, 120V AC, 3 1/4 in L., Silicon Carbide, Brackets and Hardware (IG403K)
- SUPCO Hot Surface Igniter, LP/NG, 120V AC, 3 5/16 in L., Silicon Carbide, Brackets and Hardware (IG4000)
- SUPCO Mini Hot Surface Igniter, LP/NG, 120V AC, 2 1/8 in L., Universal Silicon Nitride (SSN4000)
- SUPCO Hot Surface Igniter, LP/NG, 120V AC, 9 1/4 in L., Silicon Carbide (SKIT03033)
- YORK Spark Ignitor with Wire (S1-025-35305-000)
- Supco Pilot and Ignitor Components