Shop All Fan and Limit Controls
Supco
High Pressure Switch
Mfr # SHP300200
Zoro # G0937548
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Element Type Domed
- Switch Action Close on Fall
- Reset Type Automatic Reset
- Control Type High Cutout
- Contact Form SPST
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Supco
- MFR # SHP300200
- Zoro # G0937548
- Country of Origin China
- Category Fan and Limit Controls
Details
Item | High Pressure Control |
Element Type | Domed |
Switch Action | Close on Fall |
Reset Type | Automatic Reset |
Control Type | High Cutout |
Contact Form | SPST |
Application | High Limit |
Pressure Setting | High |
Product Type | High Pressure Control |
Standards | CE Listed, UL Listed |
Minimum Operating Temperature | -31 Degrees F |
Minimum Temperature Setting | -31 Degrees F |
Maximum Temperature Setting | 149 Degrees F |
Electrical Connection Type | Hardwired |
Pressure Range - Minimum | 200 psi |
Pressure Range - Maximum | 300 psi |
Rated Voltage | 120V AC, 240V AC, 24V AC |
Description
High Pressure Control, Product Type High Pressure Control, Pressure Range - Maximum 300 psi, Pressure Range - Minimum 200 psi, Time Delay Setting Not Applicable, Pressure Setting High, Rated Voltage 120V AC, 240V AC, 24V AC, Contact Form SPST, Switch Action Close on Fall, Electrical Connection Type Hardwired, Element Type Domed, Reset Type Automatic Reset, Head Start Timing Maximum Setting Not Applicable, Head Start Timing Minimum Setting Not Applicable, Application High Limit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Pleated Air Filter, 19" x 21" x 1", 4 Pack (FI19X21_4)
- DAYTON Blade Set of 3, 36 In Curved (VECPF36BLCG)
- FASCO Rectangular OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A240)
- AMERICAN METAL FILTER 20 X 30 X 2 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG202030)
- SUPCO Hot Start Capacitor (SPP6E)
- SUPCO Evap Pan 400W 110V (CP801)
- SUPCO Fin Comb (FC1820)
- SUPCO Temp Recording Chart, Box 60, PK60 (CR87-21)
- SUPCO Thermo-Disc 36T21 11144 L320-60F (L320)
- SUPCO Thermostat, 100 to 140, 2-51/64in.D, SPST (SHL505)
- SUPCO Black Recorder Pen (CRPEN)
- Supco Controls