Shop All Cooling Equipment Relays
This Product is Discontinued
Supco
Hard Start Kit, Potential Relay/Capacitor Combination, - Contact Rating (Amps), 170-277 Volts (Discontinued)
Mfr # SPP8E
Zoro # G2826302
This Product is Discontinued
Key Features
- Type Potential Relay/Capacitor Combination
- Voltage 170-277
- Phase Single
- HP 1 to 10
- Application Air Conditioners, Compressors, Low Voltage Situations, Refrigeration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Supco
- MFR # SPP8E
- Zoro # G2826302
- UPC # 687152143832
- Country of Origin China
- Category Cooling Equipment Relays
Details
Item | Hard Start |
Type | Potential Relay/Capacitor Combination |
Voltage | 170-277 |
Phase | Single |
HP | 1 to 10 |
Application | Air Conditioners, Compressors, Low Voltage Situations, Refrigeration |
For Use With | PSC and CSIR Compressors |
Includes | 330 V Capacitor, Electronic Potential Relay, Lead Wires |
Standards | NATE, UL Listed |
Product Type | Hard Start |
Maximum Horsepower Rating | 5 hp |
Maximum Capacitor Voltage | 330V AC |
Capacitor Microfarad Rating | 189-227 MFD |
Number of Wires | 2 Wire |
Relay Type | Electronic Potential Relay |
Minimum Horsepower Rating | 1 hp |
Control Voltage | 208 to 277V AC |
Instant Restart | Instant Restart |
Voltage Sensing | Voltage Sensing |
For Compressor Type | Capacitor-Start Induction-Run, Permanent Split Capacitor |
For Cooling Capacity Range | 1 to 5 ton |
Description
Hard Start, Capacitor Microfarad Rating 189-227 MFD, For Cooling Capacity Range 1 to 5 ton, Torque Increase Percentage Not Applicable, For Compressor Type Capacitor-Start Induction-Run, Permanent Split Capacitor, Relay Type Electronic Potential Relay, Instant Restart Instant Restart, Control Voltage 208 to 277V AC, Maximum Horsepower Rating 5 hp, Minimum Horsepower Rating 1 hp, Number of Wires 2 Wire, Product Type Hard Start, Includes 330 V Capacitor, Electronic Potential Relay, Lead Wires
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.