Shop All Cutting Torches
Supco
Hand Torch with Tip, Propane/MAPP, TIG
Mfr # ET478
Zoro # G4015965
product price: $81.69
/ea
Free Shipping & Returns
$81.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Express Series
- Heating Element Material Coiled Wire
- Features Dual Mode Trigger
- Minimum Temperature 3,500 Degrees F
- Overall Length 11 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Supco
- MFR # ET478
- Zoro # G4015965
- UPC # 687152237432
- Country of Origin China
- Category Cutting Torches
Dimensions
Overall Length | 11 3/4 in |
Nozzle Outside Diameter | 1.125 in |
Overall Height | 9 in |
Details
Item | Hand Torch with Tip |
Series | Express Series |
Heating Element Material | Coiled Wire |
Features | Dual Mode Trigger |
Minimum Temperature | 3,500 Degrees F |
Number of Pieces | 1 |
Tool Weight | 0.95 lb |
Heat Gun Handle Style | Pistol |
ESD Safe | No |
Power Source | Gas Powered |
Switch Type | Trigger |
Temperature Settings | Single |
Maximum Temperature | 3,700 Degrees F |
Application | Commercial and Domestic Refrigeration |
Tool Type | Hand Torch |
LCD Display | No |
Fuel Type | Propane |
Heat Control Switch | None |
Description
Hand Torch with Tip, Heat Gun Handle Style Pistol, ESD Safe No, Temperature Settings Single, Maximum Temperature 3,700 Degrees F, Minimum Temperature 3,500 Degrees F, LCD Display No, Tool Brand Supco
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD MIG Wire, Mild Steel, ER70S-6, .035" x 33 lb (70S603533)
- OPTREL Grind Button Cover, Optrel Helmet, S, PK10 (5003.514)
- ALPHA FRY Solder 40/60 Acid Core (32406)
- ROADPRO Mighty Micro-Torch (RPMCRT-2)
- SUPCO Piezo Igniter and Trigger, Propane/MAPP (ET4701)
- UNIWELD Cutting Attachment (780)
- POWERWELD Harris Style 36" Straight Cutting Torch, Acetylene (PW62-3E-36)
- POWERWELD Victor Style 21" Straight Cutting Torch (PW1600)
- HARRIS Hand Cutting Torch, 18 In. (1003450)
- VICTOR HD Welding Handle, 9" L, 7/8" Handle Dia. (0382-0093)
- FORNEY Oxy-Acetylene Cutting Attachment, Heavy-Duty (87104)
- Supco Cutting Torches