Shop All AC & Refrigeration Accessories
Supco
Gauge Hanger, Black/Red, Nylon
Mfr # HVAC STRAP
Zoro # G9135752
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11 in
- Type Magnetic
- Application HVACR
- Color Blue/Orange
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Supco
- MFR # HVAC STRAP
- Zoro # G9135752
- UPC # 687152234448
- Country of Origin China
- Category AC & Refrigeration Accessories
Dimensions
Length | 11 in |
Width | 1 1/2 in |
Details
Type | Magnetic |
Application | HVACR |
Color | Blue/Orange |
Material | Nylon |
Item | Gauge Hanger |
Accessory Type | Gauge Hanger |
Description
Gauge Hanger, Color Blue/Orange, Nylon Material, 11 in Length, Width 1 1/2 in, HVACR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Quick Disc-HT, T1113C, PK100 (T1113C)
- ACCUMULAIR Pleated Air Filter, 16" x 25" x 2", 6 Pack (FB16X25X2_6)
- DELHI Blower, BD, Less Motor, 10-1/4 Wheel (9005417)
- HONEYWELL Zd18X20Tz 24V Automatic (ZD18X20TZ)
- SUPCO Condensate Drain Pan (70CSA)
- SUPCO UV Surface Disinfection System (UUVS-CBAR)
- SUPCO Condensate Drain Pan, 4.80A, 7.5 qt, 11in W (CP807-240)
- SUPCO Electric Condensate Evaporators (CP820)
- SUPCO Refrigerant Cap Locks, Universal, PK10 (SFL51610)
- SUPCO Condensate Drain Pan, 12.00A, 15.5qt, 13inW (CP815)
- STREAMLINE Refrigerant Line Set, Copper Roll, L 50 Ft (61220500)
- Supco AC & Refrigeration Accessories